Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

144316 Brady Signs & Signage, B555 7X10 ANSI BLK,YEL,BLU/WHT EAR

MFG Item Number
144316

144316 Brady Signs & Signage, B555 7X10 ANSI BLK,YEL,BLU/WHT EAR

MFG Item Number
144316
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
144316
B555 7X10 ANSI BLK,YEL,BLU/WHT EAR

Series Information

Specifications

Specifications
Manufacturer Part Number 144316
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Ear Protection Must Be Worn In This Area. Moderate Hearing Damage May Occur. Sign, 7 H x 10 W x 0.035 D, Aluminum
Type Safety Signs
Background Color White
Header Caution
Legend Do Not Enter Without Wearing Ear Protection. Severe Hearing Damage Will Result.
Material Aluminum
Language English
Height 10 "
Width 7 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs