Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

144332 Brady Signs & Signage, B401 7X10 ANSI BLK,YEL,RED/WHT

MFG Item Number
144332

144332 Brady Signs & Signage, B401 7X10 ANSI BLK,YEL,RED/WHT

MFG Item Number
144332
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
144332
B401 7X10 ANSI BLK,YEL,RED/WHT

Series Information

Specifications

Specifications
Manufacturer Part Number 144332
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER___ Volts Sign, 7 H x 10 W x 0.06 D, Polystyrene, Black/Red/Yellow on White
Type Safety Signs
Background Color White
Header Danger
Legend ___ Volts
Material Polystyrene
Language English
Height 10 "
Width 7 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs