Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

144410 Brady Signs & Signage, B555 7X10 ANSI BLK,YEL,RED/WHT VOLT

MFG Item Number
144410

144410 Brady Signs & Signage, B555 7X10 ANSI BLK,YEL,RED/WHT VOLT

MFG Item Number
144410
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
144410
B555 7X10 ANSI BLK,YEL,RED/WHT VOLT

Series Information

Specifications

Specifications
Manufacturer Part Number 144410
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER High Voltage. Authorized Personnel Only. Contact Will Result In Serious Shock Or Death. Sign, 7 H x 10 W x 0.035 D, Aluminum
Type Safety Signs
Background Color White
Header Danger
Legend High Voltage Authorized Personnel Only Contact Will Result In Serious Shock Or Death
Material Aluminum
Language English
Height 10 "
Width 7 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs