Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

144434 Brady Signs & Signage, B302 14X10 ANSI BLK,YEL/WHT KEEP ELE

MFG Item Number
144434

144434 Brady Signs & Signage, B302 14X10 ANSI BLK,YEL/WHT KEEP ELE

MFG Item Number
144434
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
144434
B302 14X10 ANSI BLK,YEL/WHT KEEP ELE

Series Information

Specifications

Specifications
Manufacturer Part Number 144434
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Keep Electrical Panel Area Clear For 36. Sign, 14 H x 10 W x 0.006 D, Polyester
Type Safety Signs
Background Color White
Header Caution
Legend Keep Electrical Panel Clear For 36 Inches
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 14 "
Net Weight 0.065 lbs
Gross Weight 0.065 lbs