Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

144435 Brady Signs & Signage, B401 10X7 ANSI BLK,YEL/WHT KEEP

MFG Item Number
144435

144435 Brady Signs & Signage, B401 10X7 ANSI BLK,YEL/WHT KEEP

MFG Item Number
144435
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
144435
B401 10X7 ANSI BLK,YEL/WHT KEEP

Series Information

Specifications

Specifications
Manufacturer Part Number 144435
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Keep Electrical Panel Area Clear For 36. Sign, 10 H x 7 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color White
Header Caution
Legend Keep Electrical Panel Clear For 36 Inches
Material Polystyrene
Language English
Height 7 "
Width 10 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs