Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

144474 Brady Signs & Signage, B811 5X3.5 ANSI RED,BLK/WHT EQUIP

MFG Item Number
144474

144474 Brady Signs & Signage, B811 5X3.5 ANSI RED,BLK/WHT EQUIP

MFG Item Number
144474
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
144474
B811 5X3.5 ANSI RED,BLK/WHT EQUIP

Series Information

Specifications

Specifications
Manufacturer Part Number 144474
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Equipment Being Serviced. Do Not Operate. Severe Injury Or Death Will Result. Sign, 3.5 H x 5 W x 0.025 D, Magnetic Vinyl
Type Warning Signs
Header Danger
Legend Equipment Being Serviced. Do Not Operate. Severe Injury Or Death Will Result.
Material Vinyl
Material Description Magnetic
Language English
Height 5 "
Width 3.5 "
Net Weight 0.03 lbs
Gross Weight 0.03 lbs