Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

144475 Brady Signs & Signage, B811 7X5 ANSI RED,BLK/WHT EQUIP BEING

MFG Item Number
144475

144475 Brady Signs & Signage, B811 7X5 ANSI RED,BLK/WHT EQUIP BEING

MFG Item Number
144475
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
144475
B811 7X5 ANSI RED,BLK/WHT EQUIP BEING

Series Information

Specifications

Specifications
Manufacturer Part Number 144475
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Equipment Being Serviced. Do Not Operate. Severe Injury Or Death Will Result. Sign, 5 H x 7 W x 0.025 D, Magnetic Vinyl
Type Warning Signs
Background Color White
Header Danger
Legend Equipment Being Serviced. Do Not Operate. Severe Injury Or Death Will Result.
Material Vinyl
Material Description Magnetic
Language English
Height 7 "
Width 5 "
Net Weight 0.075 lbs
Gross Weight 0.075 lbs