Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

144490 Brady Signs & Signage, B302 7X10 ANSI RED,BLK/WHT LCK OUT

MFG Item Number
144490

144490 Brady Signs & Signage, B302 7X10 ANSI RED,BLK/WHT LCK OUT

MFG Item Number
144490
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
144490
B302 7X10 ANSI RED,BLK/WHT LCK OUT

Series Information

Specifications

Specifications
Manufacturer Part Number 144490
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Lock Out Equipment Before Entering. Sign, 7 H x 10 W x 0.006 D, Polyester
Type Safety Signs
Background Color White
Header Danger
Legend Lock Out Equipment Before Entering. Failure To Lock Out Will Result In Severe Injury Or Death.
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 7 "
Net Weight 0.032 lbs
Gross Weight 0.032 lbs