Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

144499 Brady Signs & Signage, B302 10X7 ANSI BLK,YEL/WHT LOCK OUT

MFG Item Number
144499

144499 Brady Signs & Signage, B302 10X7 ANSI BLK,YEL/WHT LOCK OUT

MFG Item Number
144499
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
144499
B302 10X7 ANSI BLK,YEL/WHT LOCK OUT

Series Information

Specifications

Specifications
Manufacturer Part Number 144499
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Lock Out For Safety. Failure To Lock Out May Result In Injury. Sign, 7 H x 10 W x 0.006 D, Polyester
Type Warning Signs
Background Color White
Header Caution
Legend Lock Out For Safety. Failure To Lock Out May Result In Injury
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 7 "
Net Weight 0.035 lbs
Gross Weight 0.035 lbs