Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

144541 Brady Signs & Signage, B555 7X10 ANSI RED,BLK,YEL/WHT LSR

MFG Item Number
144541

144541 Brady Signs & Signage, B555 7X10 ANSI RED,BLK,YEL/WHT LSR

MFG Item Number
144541
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
144541
B555 7X10 ANSI RED,BLK,YEL/WHT LSR

Series Information

Specifications

Specifications
Manufacturer Part Number 144541
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Laser Beams. Do Not Look Directly At Laser Lights. Vision Damage Will Occur. Sign, 7 H x 10 W x 0.035 D, Aluminum
Type Safety Signs
Background Color White
Header Danger
Legend Laser Beams. Do Not Look Directly At Laser Lights. Vision Damage Will Occur.
Material Aluminum
Language English
Height 10 "
Width 10 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs