Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

144591 Brady Signs & Signage, B555 7X10 ANSI BLK,RED/WHT AUTHROIZED

MFG Item Number
144591

144591 Brady Signs & Signage, B555 7X10 ANSI BLK,RED/WHT AUTHROIZED

MFG Item Number
144591
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
144591
B555 7X10 ANSI BLK,RED/WHT AUTHROIZED

Series Information

Specifications

Specifications
Manufacturer Part Number 144591
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Authorized Personnel Only. Sign, 7 H x 10 W x 0.035 D
Type Security/Admittance Signs
Background Color White
Header Danger
Legend Authorized Personnel Only.
Material Aluminum
Language English
Height 10 "
Width 7 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs