Series Information
| Manufacturer Part Number | 144613 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | DANGER Construction Area. Keep Out. Entering Could Result In Serious Injury And Even Death. Sign, 10 H x 14 W x 0.006 D |
| Type | Safety Signs |
| Background Color | White |
| Header | Danger |
| Legend | Construction Area. Keep Out. Entering Could Result In Serious Injury And Even Death. |
| Material | Polyester |
| Material Description | Self-Sticking |
| Language | English |
| Height | 14 " |
| Width | 10 " |
| Net Weight | 0.065 lbs |
| Gross Weight | 0.065 lbs |