Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

144639 Brady Signs & Signage, B120 10X14 ANSI BLK,RED,YEL/WHT

MFG Item Number
144639

144639 Brady Signs & Signage, B120 10X14 ANSI BLK,RED,YEL/WHT

MFG Item Number
144639
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
144639
B120 10X14 ANSI BLK,RED,YEL/WHT

Series Information

Specifications

Specifications
Manufacturer Part Number 144639
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Hazardous Waste Storage Area. Unauthorized Persons Keep Out. Sign, 10 H x 14 W x 0.1 D, Fiberglass
Type Security/Admittance Signs
Background Color White
Legend Hazardous Waste Storage Area Unauthorized Persons Keep Out
Material Fiberglass
Material Description Premium
Language English
Net Weight 0.585 lbs
Gross Weight 0.585 lbs