Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

144657 Brady Signs & Signage, B401 10X14 ANSI BLK,RED,YEL/WHT HIGH

MFG Item Number
144657

144657 Brady Signs & Signage, B401 10X14 ANSI BLK,RED,YEL/WHT HIGH

MFG Item Number
144657
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
144657
B401 10X14 ANSI BLK,RED,YEL/WHT HIGH

Series Information

Specifications

Specifications
Manufacturer Part Number 144657
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER High Voltage. Keep Out. Will Result In Serious Shock Or Death. Sign, 10 H x 14 W x 0.06 D, Polystyrene
Type Security/Admittance Signs
Background Color White
Header Danger
Legend High Voltage Keep Out Will Result In Serious Shock Or Death
Material Polystyrene
Language English
Height 14 "
Width 10 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs