Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

144659 Brady Signs & Signage, B120 14X20 ANSI BLK,RED,YEL/WHT HIGH

MFG Item Number
144659

144659 Brady Signs & Signage, B120 14X20 ANSI BLK,RED,YEL/WHT HIGH

MFG Item Number
144659
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
144659
B120 14X20 ANSI BLK,RED,YEL/WHT HIGH

Series Information

Specifications

Specifications
Manufacturer Part Number 144659
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER High Voltage. Keep Out. Will Result In Serious Shock Or Death. Sign, 14 H x 20 W x 0.1 D, Fiberglass
Type Security/Admittance Signs
Background Color White
Header Danger
Legend High Voltage Keep Out Will Result In Serious Shock Or Death
Material Fiberglass
Material Description Premium
Language English
Height 20 "
Width 14 "
Net Weight 1.17 lbs
Gross Weight 1.17 lbs