Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

144764 Brady Signs & Signage, B302 7X10 ANSI BLK,YEL/WHT TRIPPING

MFG Item Number
144764

144764 Brady Signs & Signage, B302 7X10 ANSI BLK,YEL/WHT TRIPPING

MFG Item Number
144764
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
144764
B302 7X10 ANSI BLK,YEL/WHT TRIPPING

Series Information

Specifications

Specifications
Manufacturer Part Number 144764
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Tripping Hazard. Falls May Result In Injury. Sign, 7 H x 10 W x 0.006 D, Polyester
Type Safety Signs
Background Color White
Header Caution
Legend Tripping Hazard. Falls May Result In Injury.
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 7 "
Net Weight 0.032 lbs
Gross Weight 0.032 lbs