1447SA10HK
Hammond Manufacturing Enclosures, 1447S Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1447SA10HK

Hammond Manufacturing Enclosures, 1447S Series

1447SA10HK

Hammond Manufacturing Enclosures, 1447S Series
N12 Disconnect Encl w/panel and
MFG Item Number
1447SA10HK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1447S Series
Item #
1447SA10HK
N12 Disconnect Encl w/panel and

1447S Series Information

  • A Grounding Stud Is Provided In the Enclosure and a Bonding Stud Is Provided On the Door
  • Welded Brackets Provided for Enclosure Mounting
  • Fabricated from 14 Gauge Steel
  • UL 508 Type 12; IEC 529; IP65
  • NEMA Type 12
Designed to house Allen Bradley 1494V flange mount, ABB Controls flange‑mount, C‑H Westinghouse C361 flange mount, General Electric Type STDA flange mount, I‑T‑E Max‑Flex flange mount, Square D Class 9422 flange mount disconnects switches. Formed lip on door and enclosure exclude flowing liquids and contaminants.
  • Oil resistant gasket are permanently secured and mechanically retained
  • Collar studs are provided for mounting inner panels
  • Cover latch bars for door hardware are provide

Specifications

Specifications
Manufacturer Part Number 1447SA10HK
Manufacturer Hammond Manufacturing
Product Series 1447S
Family Series Hammond Manufacturing Enclosures, 1447S Series
Description N12 Disconnect Encl w/panel and Handle - 20 x 21-3/8 x 10 - Steel/Gray
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Latching Mechanism Padlockable Latch
Panel Included Yes
NEMA Rating NEMA 12, NEMA 13, NEMA 4
Nominal Height 20 "
Nominal Width 21 "
Nominal Depth 10 "
Approvals CE, CSA, UL
Comments Literature Pocket Provided, Wall Mount
Net Weight 57 lbs
Gross Weight 57 lbs