1447SA8
Hammond Manufacturing Enclosures, 1447S Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1447SA8

Hammond Manufacturing Enclosures, 1447S Series

1447SA8

Hammond Manufacturing Enclosures, 1447S Series
20 x 21-3/8 x 8
MFG Item Number
1447SA8
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1447S Series
Item #
1447SA8
20 x 21-3/8 x 8

1447S Series Information

  • A Grounding Stud Is Provided In the Enclosure and a Bonding Stud Is Provided On the Door
  • Welded Brackets Provided for Enclosure Mounting
  • Fabricated from 14 Gauge Steel
  • UL 508 Type 12; IEC 529; IP65
  • NEMA Type 12
Designed to house Allen Bradley 1494V flange mount, ABB Controls flange‑mount, C‑H Westinghouse C361 flange mount, General Electric Type STDA flange mount, I‑T‑E Max‑Flex flange mount, Square D Class 9422 flange mount disconnects switches. Formed lip on door and enclosure exclude flowing liquids and contaminants.
  • Oil resistant gasket are permanently secured and mechanically retained
  • Collar studs are provided for mounting inner panels
  • Cover latch bars for door hardware are provide

Specifications

Specifications
Manufacturer Part Number 1447SA8
Manufacturer Hammond Manufacturing
Product Series 1447S
Family Series Hammond Manufacturing Enclosures, 1447S Series
Description 20 x 21-3/8 x 8 1 DOOR, SQ D CL 9422 VARIABLE DEPTH ALLEN BRADLEY BULLETIN 1494V
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism None Furnished
Panel Included Yes
NEMA Rating NEMA 12, NEMA 13
Nominal Height 20 "
Nominal Width 20 "
Nominal Depth 8 "
Approvals CE, CSA, UL
Net Weight 55 lbs
Gross Weight 55 lbs
Alternatives
SDN12202108
SDN12202108
Wiegmann Enclosures, SDN12 Series
SDN12202108PL
SDN12202108PL
Wiegmann Enclosures, SDN12 Series