1447SF10HK
Hammond Manufacturing Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1447SF10HK

Hammond Manufacturing Enclosures

1447SF10HK

Hammond Manufacturing Enclosures
N12 Disconnect Encl w/panel and
MFG Item Number
1447SF10HK
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
1447SF10HK
N12 Disconnect Encl w/panel and

Series Information

Specifications

Specifications
Manufacturer Part Number 1447SF10HK
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Enclosures
Description N12 Disconnect Encl w/panel and Handle - 36 x 25-3/8 x 10 - Steel/Gray
Material Steel
NEMA Rating NEMA 13, NEMA 4
Nominal Height 36 "
Nominal Width 25 "
Nominal Depth 10 "
Approvals CE, CSA, UL
Net Weight 103 lbs
Gross Weight 103 lbs