1447SK12HK
Hammond Manufacturing Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1447SK12HK Hammond Manufacturing Enclosures, N12 Disconnect Encl w/panel and

MFG Item Number
1447SK12HK

1447SK12HK Hammond Manufacturing Enclosures, N12 Disconnect Encl w/panel and

MFG Item Number
1447SK12HK
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
1447SK12HK
N12 Disconnect Encl w/panel and

Series Information

Specifications

Specifications
Manufacturer Part Number 1447SK12HK
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Enclosures
Description N12 Disconnect Encl w/panel and Handle - 48 x 37-3/8 x 12 - Steel/Gray
Material Steel
NEMA Rating NEMA 13, NEMA 4
Nominal Height 48 "
Nominal Width 37 "
Nominal Depth 12 "
Approvals CE, CSA, UL
Net Weight 223 lbs
Gross Weight 223 lbs