1447SN4L12
Hammond Manufacturing Enclosures, 1447SN4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1447SN4L12

Hammond Manufacturing Enclosures, 1447SN4 Series

1447SN4L12

Hammond Manufacturing Enclosures, 1447SN4 Series
60 x 37.38 x 12
MFG Item Number
1447SN4L12
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1447SN4 Series
Item #
1447SN4L12
60 x 37.38 x 12

1447SN4 Series Information

  • A Grounding Stud Is Provided in the Enclosure and a Bonding Stud Is Provided on the Door
  • Welded Brackets Provided for Enclosure Mounting
  • UL 508 Type 4 and 4X; IEC 529, IP66
  • Fabricated from 14 Gauge Steel
  • NEMA Types 4 and 4X
Designed to house Allen Bradley 1494V flange mount, ABB Controls flange‑mount, C‑H Westinghouse C361 flange mount, General Electric Type STDA flange mount, I‑T‑E Max‑Flex flange mount, Square D Class 9422 flange mount disconnects switches. Formed lip on door and enclosure exclude flowing liquids and contaminants.
  • Oil resistant gasket are permanently secured and mechanically retained
  • Collar studs are provided for mounting inner panels
  • Cover interlock bracket is welded to the door

Specifications

Specifications
Manufacturer Part Number 1447SN4L12
Manufacturer Hammond Manufacturing
Product Series 1447SN4
Family Series Hammond Manufacturing Enclosures, 1447SN4 Series
Description 60 x 37.38 x 12 WALLMOUNT DISCONNECT ENCLOSURES
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Clamps
Panel Included Yes
NEMA Rating NEMA 12, NEMA 3R, NEMA 4
Nominal Height 60 "
Nominal Width 36 "
Nominal Depth 12 "
Approvals CE, CSA, UL
Net Weight 265 lbs
Gross Weight 265 lbs
Alternatives
SN4603712
SN4603712
Wiegmann Enclosures, SN4 Series