Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

144978 Brady Signs & Signage, B555 7X10 ANSI RED,BLK/WHT DIESEL FUEL

MFG Item Number
144978

144978 Brady Signs & Signage, B555 7X10 ANSI RED,BLK/WHT DIESEL FUEL

MFG Item Number
144978
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
144978
B555 7X10 ANSI RED,BLK/WHT DIESEL FUEL

Series Information

Specifications

Specifications
Manufacturer Part Number 144978
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Diesel Fuel. No Smoking. No Open Flames. Will Result In Serious Injury Or Death. Sign, 7 H x 10 W x 0.035 D, Aluminum
Type Warning Signs
Background Color White
Header Danger
Legend Diesel Fuel No Smoking No Open Flames Will Result In Serious Injury Or Death
Material Aluminum
Language English
Height 7 "
Width 10 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs