144E3911

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
144E3911 Socomec Industrial Accessories, HANDLE FE S4R-65-4X-4 /DX
MFG Item Number
144E3911

144E3911 Socomec Industrial Accessories, HANDLE FE S4R-65-4X-4 /DX

MFG Item Number
144E3911
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, Series
Item #
144E3911
HANDLE FE S4R-65-4X-4 /DX

Series Information

Specifications

Specifications
Manufacturer Part Number 144E3911
Manufacturer Socomec
Family Series Socomec Industrial Accessories
Description HANDLE FE S4R-65-4X-4 /DX
Padlockable No
Color Red, Yellow
Defeatable Yes
Operator Type Pistol Handle
Protection Rating IP65
Net Weight 0.72 lbs
Gross Weight 0.825 lbs
Alternatives
144D3911
144D3911
Socomec Industrial Accessories