Series Information
| Manufacturer Part Number | 144G |
|---|---|
| Manufacturer | O-Z Gedney |
| Family Series | O-Z Gedney Conduit Mounts |
| Description | OZ-Gedney Clamp Back, Size: 1-1/4 IN, 5/16 IN Thick, 1 Holes, Malleable Iron, Finish: Hot Dip Galvanized, Dimensions: 3-11/16 IN Length X 1-7/16 IN Width, 1/2 IN Hole, Dimension E: 9/16 IN X 17/32 IN, Third Party Certification: CSA 009795, Applicable |
| Type | EMT (Electrical Metallic Tubing), IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Composition | Malleable Iron |
| Style | Clamp Back Spacer |
| Approvals | CSA |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |