145-302
Instrument Transformer, Div of GE Current Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

145-302

Instrument Transformer, Div of GE Current Transformers

145-302

Instrument Transformer, Div of GE Current Transformers
CT, Indoor, Model: 145, Ratio:
MFG Item Number
145-302
More specs
This item cannot be canceled or returned

Obsolete

Description

Current Transformers, Series
Item #
145-302
CT, Indoor, Model: 145, Ratio:

Series Information

Specifications

Specifications
Manufacturer Part Number 145-302
Manufacturer Instrument Transformer, Div of GE
Family Series Instrument Transformer, Div of GE Current Transformers
Description CT, Indoor, Model: 145, Ratio: 3000:5 A, Single Phase, 10 kV BIL, 60 Hz, Single Ratio, Relay Class:
Core Type Solid Core
Aperture Size 6 " Dia.
Current Ratio 3,000:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Foot Mounted
Termination Screw Terminals
Approvals CSA, UR
Net Weight 80 lbs
Gross Weight 80 lbs