Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1450BS2250 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Photoelectric Sensors |
| Description | Eaton 50 Series Photoelectric Sensor, Photoelectric, Right Angle, Sensor dist 30 Ft., 250 mA max DC, NPN and PNP Open Collector, 250 mA at 30 Vdc, 6.6 Ft. 2m Cable, 10-30 Vdc input, Non Polarized Retroreflective, 6 Ft. 1.8m |
| Power Type | DC |
| Max Range | 30 ' |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Connection Type | Cable |
| Output Type | NPN/PNP |
| Max Load Current | 0.25 A |
| Composition | Non-Metallic |
| Polarization Filter | No |
| Approvals | CE, CSA |
| Net Weight | 0.505 lbs |
| Gross Weight | 0.66 lbs |