1450E-6514
Eaton Photoelectric Sensors, ENHANCED 50 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1450E-6514 Eaton Photoelectric Sensors, ENHANCED 50 Series, NONPOLARIZED REFLEX,AC/DC,EM RELAY,CABLE
MFG Item Number
1450E-6514

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

1450E-6514 Eaton Photoelectric Sensors, ENHANCED 50 Series, NONPOLARIZED REFLEX,AC/DC,EM RELAY,CABLE

MFG Item Number
1450E-6514
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, ENHANCED 50 Series
Item #
1450E-6514
NONPOLARIZED REFLEX,AC/DC,EM RELAY,CABLE

ENHANCED 50 Series Information

  • .1~500 ft. Sensing Range
  • 24~240 VAC or 10~240 VDC
  • 2, 3, or 4 Wire
  • Various Output Types
  • UL Certified, CSA;CE Approved

Cutler‑Hammer's Enhanced 50 series photoelectric sensors offer flexibility, durability, and high optical performance in a self‑contained and cost effective package. There are four time delay functions, six sensing modes, and four connection types available to suit your needs.

  • Light/Dark Operate Selection on All Models
  • Fully Potted Construction for Washdown, Shock, and Vibration Resistance
  • Variety of Mounting Brackets Available

Videos

Specifications

Specifications
Manufacturer Part Number 1450E-6514
Manufacturer Eaton
Product Series ENHANCED 50
Family Series Eaton Photoelectric Sensors, ENHANCED 50 Series
Description Eaton Photoelectric Sensor, Retroreflective, Forward Viewing, Output green, power yellow, alignment red, 6.6 ft, 3A at 240V, PVC, SPDT Form C relay, 24-240 Vac, 12-240 Vdc
Power Type AC, DC
Beam Type Visible Red
Max Range 30 '
Voltage 12-240 VDC, 24-240 VAC
Nominal Voltage 110 VDC, 12 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Connection Type Cable
Operating Mode Dark On, Light On
Max Load Current 3 A
Composition Non-Metallic
Protection Rating IP67
Approvals CE, CSA, UL
Comments Fiber Optic Type
Net Weight 0.6 lbs
Gross Weight 0.67 lbs
Alternatives
1450E-8514
1450E-8514
Eaton Photoelectric Sensors, ENHANCED 50 Series
6200A-6506
6200A-6506
Eaton Sensors