1451-14
Hammond Manufacturing Enclosures, 1451 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1451-14

Hammond Manufacturing Enclosures, 1451 Series

1451-14

Hammond Manufacturing Enclosures, 1451 Series
ENCLOSURE
MFG Item Number
1451-14
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1451 Series
Item #
1451-14
ENCLOSURE

1451 Series Information

  • For Use with the 1441 And 1444 Series Chassis (Except For Wood Sided Versions).
  • 20 Gauge Steel Ends Welded To A Perforated Steel Wrapper.
  • Choice of ASA 61 Grey Or Satin Black Powder Paint Finish.
  • 4 Self‑Tapping Screws Included.

Specifications

Specifications
Manufacturer Part Number 1451-14
Manufacturer Hammond Manufacturing
Product Series 1451
Family Series Hammond Manufacturing Enclosures, 1451 Series
Description ENCLOSURE
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
Nominal Height 9 "
Nominal Width 5 "
Nominal Depth 5 "
Net Weight 0 lbs
Gross Weight 0 lbs