1451
Thomas & Betts Fittings, 1451 Series Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1451 Thomas & Betts Fittings, 1451 Series Series, 1/2IN KNOCKOUT PLUG THERMOPLASTIC
MFG Item Number
1451

1451 Thomas & Betts Fittings, 1451 Series Series, 1/2IN KNOCKOUT PLUG THERMOPLASTIC

MFG Item Number
1451
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fittings, 1451 Series Series
Item #
1451
1/2IN KNOCKOUT PLUG THERMOPLASTIC

1451 Series Series Information

Specifications

Specifications
Manufacturer Part Number 1451
Manufacturer Thomas & Betts
Product Series 1451 Series
Family Series Thomas & Betts Fittings, 1451 Series Series
Description 1/2 Inch Non Metallic Knockout Plug, Thermoplastic for Use with Rigid/IMC Conduit
Trade Size 1/2 "
Material Thermoplastic
Composition Non-Metallic
Hazardous Location No
Mounting Push-In
Approvals CSA, UL
Net Weight 0.005 lbs
Gross Weight 0.01 lbs