Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

145141 Brady Signs & Signage, B302 10X14 ANSI RED,BLK,YEL/WHT

MFG Item Number
145141

145141 Brady Signs & Signage, B302 10X14 ANSI RED,BLK,YEL/WHT

MFG Item Number
145141
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
145141
B302 10X14 ANSI RED,BLK,YEL/WHT

Series Information

Specifications

Specifications
Manufacturer Part Number 145141
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Hydrochloric Acid. Improper Contact Will Cause Sever Injury Or Death. Sign, 10 H x 14 W x 0.006 D, Polyester
Type Warning Signs
Background Color White
Header Danger
Legend Hydrochloric Acid. Improper Contact Will Cause Sever Injury Or Death.
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 14 "
Net Weight 0.065 lbs
Gross Weight 0.065 lbs