Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

145147 Brady Signs & Signage, B120 10X14 ANSI RED,BLK/WHT HYDROGEN

MFG Item Number
145147

145147 Brady Signs & Signage, B120 10X14 ANSI RED,BLK/WHT HYDROGEN

MFG Item Number
145147
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
145147
B120 10X14 ANSI RED,BLK/WHT HYDROGEN

Series Information

Specifications

Specifications
Manufacturer Part Number 145147
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Hydrogen. Flammable Gas. No Smoking Or Open Flames. Sign, 10 H x 14 W x 0.1 D, Fiberglass
Type Warning Signs
Background Color White
Header Danger
Legend Hydrogen Flammable Gas No Smoking Or Open Flames
Material Fiberglass
Material Description Premium
Language English
Height 10 "
Width 14 "
Net Weight 0.585 lbs
Gross Weight 0.585 lbs