Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1451583 Marathon Special Products Power Distribution Blocks, 145 Series, POWER BLOCK
1451583 Marathon Special Products Power Distribution Blocks, 145 Series, POWER BLOCK
This item cannot be canceled or returned
Description
Power Distribution Blocks, 145 Series
- 60 to 2280 Amps
- 600 Volts AC/DC
- Screw‑On Cover Type Available
Specifications
Specifications
| Manufacturer Part Number |
1451583 |
| Manufacturer |
Marathon Special Products |
| Product Series |
145 |
| Family Series |
Marathon Special Products Power Distribution Blocks, 145 Series |
| Description |
POWER BLOCK |
| Number of Poles |
1 |
| AC Voltage |
600 VAC |
| Current Rating |
360 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
2 |
| Electrical Connection |
Stud/Stud |
| Mounting |
Panel Mount |
| Line Side Wire Range |
3/8-16 x 1-7/16 " |
| Output Wire Range |
1/4-20 x 1-7/16 " |
| Cover Included |
No |
| Composition |
Phenolic |
| Color |
Black |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.925 lbs |
| Gross Weight |
0.925 lbs |
1451583
Marathon Special Products Power Distribution Blocks, 145 Series