Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
145 Series Information
| Manufacturer Part Number | 1451586 |
|---|---|
| Manufacturer | Marathon Special Products |
| Product Series | 145 |
| Family Series | Marathon Special Products Power Distribution Blocks, 145 Series |
| Description | POWER BLOCK |
| Number of Poles | 1 |
| AC Voltage | 600 VAC |
| Current Rating | 760 A |
| Number of Inputs per Pole | 2 |
| Number of Outputs per Pole | 8 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | Panel Mount |
| Line Side Wire Range | 500 kcmil-4 AWG |
| Output Wire Range | 2/0-14 AWG |
| Cover Included | No |
| Composition | Phenolic |
| Color | Black |
| Approvals | CE, CSA, UL |
| Net Weight | 0.925 lbs |
| Gross Weight | 0.925 lbs |