Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1451606 Marathon Special Products Power Distribution Blocks, 145 Series, Splicer Block, 1-P, 410A, Stud/Stud,
1451606 Marathon Special Products Power Distribution Blocks, 145 Series, Splicer Block, 1-P, 410A, Stud/Stud,
Description
Power Distribution Blocks, 145 Series
Splicer Block, 1-P, 410A, Stud/Stud,
- 60 to 2280 Amps
- 600 Volts AC/DC
- Screw‑On Cover Type Available
Specifications
Specifications
| Manufacturer Part Number |
1451606 |
| Manufacturer |
Marathon Special Products |
| Product Series |
145 |
| Family Series |
Marathon Special Products Power Distribution Blocks, 145 Series |
| Description |
Splicer Block, 1-P, 410A, Stud/Stud, Line: 1/2in.-13 X 1-7/16in. Stud, Load: 1/2in.-13 X 1-7/16in. Stud |
| Number of Poles |
1 |
| AC Voltage |
600 VAC |
| Current Rating |
410 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
1 |
| Electrical Connection |
Stud/Stud |
| Mounting |
Panel Mount |
| Line Side Wire Range |
1/2-13 x 1-5/16 " |
| Output Wire Range |
1/2-13 x 1-5/16 " |
| Cover Included |
No |
| Composition |
Phenolic |
| Color |
Black |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.925 lbs |
| Gross Weight |
0.925 lbs |
1451606
Marathon Special Products Power Distribution Blocks, 145 Series