1451E-6517
Eaton Photoelectric Sensors, ENHANCED 50 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1451E-6517

Eaton Photoelectric Sensors, ENHANCED 50 Series

1451E-6517

Eaton Photoelectric Sensors, ENHANCED 50 Series
POLARIZED REFLEX,DC,NPN/PNP,CABLE
MFG Item Number
1451E-6517
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, ENHANCED 50 Series
Item #
1451E-6517
POLARIZED REFLEX,DC,NPN/PNP,CABLE

ENHANCED 50 Series Information

  • .1~500 ft. Sensing Range
  • 24~240 VAC or 10~240 VDC
  • 2, 3, or 4 Wire
  • Various Output Types
  • UL Certified, CSA;CE Approved

Cutler‑Hammer's Enhanced 50 series photoelectric sensors offer flexibility, durability, and high optical performance in a self‑contained and cost effective package. There are four time delay functions, six sensing modes, and four connection types available to suit your needs.

  • Light/Dark Operate Selection on All Models
  • Fully Potted Construction for Washdown, Shock, and Vibration Resistance
  • Variety of Mounting Brackets Available

Videos

Specifications

Specifications
Manufacturer Part Number 1451E-6517
Manufacturer Eaton
Product Series ENHANCED 50
Family Series Eaton Photoelectric Sensors, ENHANCED 50 Series
Description Eaton Photoelectric Sensor, Polarized Retroreflective, Forward Viewing, Output green, power yellow, alignment red, 6.6 ft, 250 mA at 10-40 Vdc, PVC, NPN/PNP open collector outputs, 10-40 Vdc
Power Type DC
Beam Type Visible Red
Max Range 16 '
Voltage 10-40 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Operating Mode Dark On, Light On
Max Load Current 0.25 A
Composition Non-Metallic
Protection Rating IP67
Polarization Filter Yes
Approvals CE, CSA, UL
Comments Fiber Optic Type
Net Weight 0.7 lbs
Gross Weight 0.7 lbs
Alternatives
1451E-8517
1451E-8517
Eaton Photoelectric Sensors, ENHANCED 50 Series