Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
145200 Brady Signs & Signage, B555 7X10 ANSI BLK,YEL,RED/WHT NON-POT
145200 Brady Signs & Signage, B555 7X10 ANSI BLK,YEL,RED/WHT NON-POT
This item cannot be canceled or returned
Description
B555 7X10 ANSI BLK,YEL,RED/WHT NON-POT
Specifications
Specifications
| Manufacturer Part Number |
145200 |
| Manufacturer |
Brady |
| Family Series |
Brady Signs & Signage |
| Description |
CAUTION Non-Potable Water Do Not Drink. May Result In Injury. Sign, 7 H x 10 W x 0.035 D, Aluminum |
| Type |
Warning Signs |
| Background Color |
White |
| Header |
Caution |
| Legend |
Non-Potable Water. Do Not Drink. May Result In Injury. |
| Material |
Aluminum |
| Language |
English |
| Height |
7 " |
| Width |
10 " |
| Net Weight |
0.27 lbs |
| Gross Weight |
0.27 lbs |
145200
Brady Signs & Signage