1452408
Marathon Special Products Power Distribution Blocks, Power Distribution Blocks Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1452408 Marathon Special Products Power Distribution Blocks, Power Distribution Blocks Series, Distribution Block, 2-P, 760A, Bx/Bx
MFG Item Number
1452408

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

1452408 Marathon Special Products Power Distribution Blocks, Power Distribution Blocks Series, Distribution Block, 2-P, 760A, Bx/Bx

MFG Item Number
1452408
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Distribution Blocks, Power Distribution Blocks Series
Item #
1452408
Distribution Block, 2-P, 760A, Bx/Bx

Power Distribution Blocks Series Information

  • 1 ~ 4 Poles
  • 600 Volt Rated
  • Up to 2280 Amps per Pole
  • 1 to 6 Openings per Pole Line
  • 2 to 18 Openings per Pole Load
Marathon Power Distribution Blocks offer a wide selection of wire sizes and number of poles. One through six openings per pole are offered. Select from thermoplastic or phenolic construction. Connectors are made from highly conductive aluminum and are tin‑plated. Highly conductive tin plated copper connectors are also available in limited configurations. Marathon Power Distribution Blocks can be used for both copper and aluminum wire. Ampere ratings are based upon NEC Table 310‑16 using 75 degree Centigrade copper wire.

  • Accepts 14 AWG ~ 600 MCM
  • UR, CSA, CE Approvals

Videos

Specifications

Specifications
Manufacturer Part Number 1452408
Manufacturer Marathon Special Products
Product Series Power Distribution Blocks
Family Series Marathon Special Products Power Distribution Blocks, Power Distribution Blocks Series
Description Distribution Block, 2-P, 760A, Bx/Bx Line: (2)500MCM-6AWG, Load: (12) 2-14AWG, UL1059, 10KAIC
Number of Poles 2
AC Voltage 600 VAC
Current Rating 760 A
Number of Inputs per Pole 2
Number of Outputs per Pole 12
Electrical Connection Box Lug/Box Lug
Mounting DIN Rail/Panel Mount
Line Side Wire Range 501 kcmil-6 AWG
Output Wire Range (12) 14-2 AWG
Cover Included No
Color Black
Net Weight 2.66 lbs
Gross Weight 2.66 lbs