Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1452411 Marathon Special Products Power Distribution Blocks, 145 Series, Distribution Block, 2-P, 840A, Bx/Bx
1452411 Marathon Special Products Power Distribution Blocks, 145 Series, Distribution Block, 2-P, 840A, Bx/Bx
Description
Power Distribution Blocks, 145 Series
Distribution Block, 2-P, 840A, Bx/Bx
- 60 to 2280 Amps
- 600 Volts AC/DC
- Screw‑On Cover Type Available
Specifications
Specifications
| Manufacturer Part Number |
1452411 |
| Manufacturer |
Marathon Special Products |
| Product Series |
145 |
| Family Series |
Marathon Special Products Power Distribution Blocks, 145 Series |
| Description |
Distribution Block, 2-P, 840A, Bx/Bx Line: (2)600MCM-2AWG Box Lug, Load: (4)3/0-6AWG & (4)4AWG-14AWG |
| Number of Poles |
2 |
| AC Voltage |
600 VAC |
| Current Rating |
840 A |
| Number of Inputs per Pole |
2 |
| Number of Outputs per Pole |
8 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
Panel Mount |
| Line Side Wire Range |
600 kcmil-2 AWG |
| Output Wire Range |
(4) 3/0-6 AWG; (4) 4-14 AWG |
| Cover Included |
No |
| Composition |
Phenolic |
| Color |
Black |
| Approvals |
CE, CSA, UL |
| Net Weight |
1.735 lbs |
| Gross Weight |
1.735 lbs |
1452411
Marathon Special Products Power Distribution Blocks, 145 Series