Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
145 Series Information
| Manufacturer Part Number | 1452606 |
|---|---|
| Manufacturer | Marathon Special Products |
| Product Series | 145 |
| Family Series | Marathon Special Products Power Distribution Blocks, 145 Series |
| Description | STUD BLOCK, 2-POLE, 410A, STUD/STUD LINE: (1)1/2in.-13 X 1-7/16in. STUD LOAD: (1)1/2in.-13 X 1-7/16in. STUD |
| Number of Poles | 2 |
| AC Voltage | 600 VAC |
| Current Rating | 410 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 1 |
| Electrical Connection | Stud/Stud |
| Mounting | Panel Mount |
| Line Side Wire Range | 1/2-13 x 1-5/16 " |
| Output Wire Range | 1/2-13 x 1-5/16 " |
| Cover Included | No |
| Composition | Phenolic |
| Color | Black |
| Approvals | CE, CSA, UL |
| Net Weight | 1.735 lbs |
| Gross Weight | 1.735 lbs |