Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Marathon Special Products Power Distribution Blocks, 145 Series
1452992
Marathon Special Products Power Distribution Blocks, 145 Series
DISTRIBUTION BLOCK, 2-P, 760A, BX/BX
This item cannot be canceled or returned
Description
Power Distribution Blocks, 145 Series
DISTRIBUTION BLOCK, 2-P, 760A, BX/BX
- 60 to 2280 Amps
- 600 Volts AC/DC
- Screw‑On Cover Type Available
Specifications
Specifications
| Manufacturer Part Number |
1452992 |
| Manufacturer |
Marathon Special Products |
| Product Series |
145 |
| Family Series |
Marathon Special Products Power Distribution Blocks, 145 Series |
| Description |
DISTRIBUTION BLOCK, 2-P, 760A, BX/BX LINE: (2)500MCM-4AWG BOX LUG - CU LOAD: (12)2AWG-14AWG BOX LUG - CU |
| Number of Poles |
2 |
| AC Voltage |
600 VAC |
| Current Rating |
760 A |
| Number of Inputs per Pole |
2 |
| Number of Outputs per Pole |
12 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
Panel Mount |
| Line Side Wire Range |
500 kcmil-4 AWG |
| Output Wire Range |
2-14 AWG |
| Cover Included |
No |
| Composition |
Phenolic |
| Color |
Black |
| Approvals |
CE, CSA, UL |
| Net Weight |
1.735 lbs |
| Gross Weight |
1.735 lbs |
1452992
Marathon Special Products Power Distribution Blocks, 145 Series