1452E-6507
Eaton Photoelectric Sensors, ENHANCED 50 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1452E-6507

Eaton Photoelectric Sensors, ENHANCED 50 Series

1452E-6507

Eaton Photoelectric Sensors, ENHANCED 50 Series
PHOTO SENSOR,CLEAR OBJ,DC,NPN/PNP,MINI
MFG Item Number
1452E-6507
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, ENHANCED 50 Series
Item #
1452E-6507
PHOTO SENSOR,CLEAR OBJ,DC,NPN/PNP,MINI

ENHANCED 50 Series Information

  • .1~500 ft. Sensing Range
  • 24~240 VAC or 10~240 VDC
  • 2, 3, or 4 Wire
  • Various Output Types
  • UL Certified, CSA;CE Approved

Cutler‑Hammer's Enhanced 50 series photoelectric sensors offer flexibility, durability, and high optical performance in a self‑contained and cost effective package. There are four time delay functions, six sensing modes, and four connection types available to suit your needs.

  • Light/Dark Operate Selection on All Models
  • Fully Potted Construction for Washdown, Shock, and Vibration Resistance
  • Variety of Mounting Brackets Available

Videos

Specifications

Specifications
Manufacturer Part Number 1452E-6507
Manufacturer Eaton
Product Series ENHANCED 50
Family Series Eaton Photoelectric Sensors, ENHANCED 50 Series
Description Eaton Enhanced 50 Series Photoelectric Sensor, Photoelectric, Sensor dist. 45 In., 250 mA max DC, NPN/PNP Open Collector, 250 mA at 40 Vdc, 4 Pin Mini Connector, 10-40 Vdc input, short circuit and overload, Clear Object Detector
Power Type DC
Max Range 3.75 '
Voltage 10-40 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin Mini
Operating Mode Dark On, Light On
Composition Non-Metallic
Protection Rating IP67
Sense Transparent Media Yes
Approvals CE, CSA, UL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
Alternatives
1452E-8507
1452E-8507
Eaton Photoelectric Sensors, ENHANCED 50 Series