1452WHITE
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1452WHITE Eaton's Crouse-Hinds series Fittings, 1 EMT SS CONN INSULATED PAINTED WHITE

MFG Item Number
1452WHITE

1452WHITE Eaton's Crouse-Hinds series Fittings, 1 EMT SS CONN INSULATED PAINTED WHITE

MFG Item Number
1452WHITE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
1452WHITE
1 EMT SS CONN INSULATED PAINTED WHITE

Series Information

Specifications

Specifications
Manufacturer Part Number 1452WHITE
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series EMT set screw type connector, White, EMT, Straight, Insulated, Steel, 1
Conduit/Cable Type EMT (Electrical Metallic Tubing
Connection Type Set Screw
Angle Straight
Trade Size 1 "
Insulated Throat Yes
Material Steel
Composition Metallic
Hazardous Location Yes
Approvals NEC/CEC
Net Weight 0.23 lbs
Gross Weight 0.23 lbs