Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1453282 |
|---|---|
| Manufacturer | Marathon Special Products |
| Family Series | Marathon Special Products Power Distribution Blocks |
| Description | Power Blocks |
| Number of Poles | 3 |
| AC Voltage | 600 VAC |
| Current Rating | 760 A |
| Number of Inputs per Pole | 2 |
| Number of Outputs per Pole | 8 |
| Electrical Connection | Stud/Screw |
| Mounting | Panel Mount |
| Line Side Wire Range | 3/8-16 x 1 Stud |
| Output Wire Range | 14-2/0 AWG; 8-2/0 AWG |
| Cover Included | No |
| Composition | Thermoplastic |
| Color | Black |
| Approvals | CE, CSA, cULus |
| Net Weight | 3.47 lbs |
| Gross Weight | 3.47 lbs |