Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1453579 Marathon Special Products Power Distribution Blocks, 145 Series, Distribution Block, 3-P, 380A, Bx/Bx
1453579 Marathon Special Products Power Distribution Blocks, 145 Series, Distribution Block, 3-P, 380A, Bx/Bx
Description
Power Distribution Blocks, 145 Series
Distribution Block, 3-P, 380A, Bx/Bx
- 60 to 2280 Amps
- 600 Volts AC/DC
- Screw‑On Cover Type Available
Specifications
Specifications
| Manufacturer Part Number |
1453579 |
| Manufacturer |
Marathon Special Products |
| Product Series |
145 |
| Family Series |
Marathon Special Products Power Distribution Blocks, 145 Series |
| Description |
Distribution Block, 3-P, 380A, Bx/Bx Line:(1)500MCM-4AWG, Box Lug Load:(6)2/0-14AWG, Box Lug |
| Number of Poles |
3 |
| AC Voltage |
600 VAC |
| Current Rating |
380 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
6 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
Panel Mount |
| Line Side Wire Range |
500 kcmil-4 AWG |
| Output Wire Range |
2/0-14 AWG |
| Cover Included |
No |
| Composition |
Phenolic |
| Color |
Black |
| Approvals |
CE, CSA, UL |
| Net Weight |
3.47 lbs |
| Gross Weight |
3.47 lbs |
1453579
Marathon Special Products Power Distribution Blocks, 145 Series