Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
145 Series Information
| Manufacturer Part Number | 1453587 |
|---|---|
| Manufacturer | Marathon Special Products |
| Product Series | 145 |
| Family Series | Marathon Special Products Power Distribution Blocks, 145 Series |
| Description | DISTRIBUTION BLOCK, 3-P, 665A, BX/BX LINE: (2)500MCM-4AWG BOX LUG LOAD: (4)2/0-14AWG BOX LUG |
| Number of Poles | 3 |
| AC Voltage | 600 VAC |
| Current Rating | 690 A |
| Number of Inputs per Pole | 2 |
| Number of Outputs per Pole | 4 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | Panel Mount |
| Line Side Wire Range | (1) 500 kcmil-4 AWG; (1) 350 kcmil-4 AWG |
| Output Wire Range | 2/0-14 AWG |
| Cover Included | No |
| Composition | Phenolic |
| Color | Black |
| Approvals | CE, CSA, UL |
| Comments | One input accepts 4~500 MCM cable and the other input accepts 4~350 MCM cable. |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |