1453986
Marathon Special Products Power Distribution Blocks, 145 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1453986

Marathon Special Products Power Distribution Blocks, 145 Series

1453986

Marathon Special Products Power Distribution Blocks, 145 Series
Disrtibution Block, 3-P, 760A, Bx/Bx
MFG Item Number
1453986
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Distribution Blocks, 145 Series
Item #
1453986
Disrtibution Block, 3-P, 760A, Bx/Bx

145 Series Information

  • 60 to 2280 Amps
  • 600 Volts AC/DC
  • Screw‑On Cover Type Available

Specifications

Specifications
Manufacturer Part Number 1453986
Manufacturer Marathon Special Products
Product Series 145
Family Series Marathon Special Products Power Distribution Blocks, 145 Series
Description Disrtibution Block, 3-P, 760A, Bx/Bx Line: (2)500MCM-4AWG Copper Only, Load: (8)2/0-14AWG Copper ONly
Number of Poles 3
AC Voltage 600 VAC
Current Rating 760 A
Number of Inputs per Pole 2
Number of Outputs per Pole 8
Electrical Connection Box Lug/Box Lug
Mounting Panel Mount
Line Side Wire Range 500 kcmil-4 AWG
Output Wire Range 2/0-14 AWG
Cover Included No
Composition Phenolic
Color Black
Approvals CE, CSA, UL
Net Weight 3.47 lbs
Gross Weight 3.47 lbs