Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1453BLACK Eaton's Crouse-Hinds series Fittings, 1 1/4 EMT SS CONN INSULATED PAINTED BLCK
MFG Item Number
1453BLACK
1453BLACK Eaton's Crouse-Hinds series Fittings, 1 1/4 EMT SS CONN INSULATED PAINTED BLCK
MFG Item Number
1453BLACK
This item cannot be canceled or returned
Description
1 1/4 EMT SS CONN INSULATED PAINTED BLCK
Specifications
Specifications
| Manufacturer Part Number |
1453BLACK |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series EMT set screw type connector, Black, EMT, Straight, Insulated, Steel, Two tightening screws, 1-1/4 |
| Conduit/Cable Type |
EMT (Electrical Metallic Tubing |
| Connection Type |
Set Screw |
| Angle |
Straight |
| Trade Size |
1-1/4 " |
| Insulated Throat |
Yes |
| Material |
Steel |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Approvals |
NEC/CEC |
| Net Weight |
0.46 lbs |
| Gross Weight |
0.46 lbs |
1453BLACK
Eaton's Crouse-Hinds series Fittings