1453K
Hammond Manufacturing Enclosures, 1453 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1453K

Hammond Manufacturing Enclosures, 1453 Series

1453K

Hammond Manufacturing Enclosures, 1453 Series
ENCLOSURE
MFG Item Number
1453K
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1453 Series
Item #
1453K
ENCLOSURE

1453 Series Information

  • All Steel, Heavy Duty Construction Designed To House Heavy, Heat Producing Items.
  • Bottom of Unit Is 16 Gauge Steel, Top Is 18 Gauge Steel.
  • Finished In A Rugged, Contempra Grey Textured Powder Finish.


Specifications

Specifications
Manufacturer Part Number 1453K
Manufacturer Hammond Manufacturing
Product Series 1453
Family Series Hammond Manufacturing Enclosures, 1453 Series
Description ENCLOSURE
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
Net Weight 0 lbs
Gross Weight 0 lbs