Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1454 Eaton's Crouse-Hinds series Fittings, CP Series, 1 1/2 EMT SS CONN INSULATED
1454 Eaton's Crouse-Hinds series Fittings, CP Series, 1 1/2 EMT SS CONN INSULATED
This item cannot be canceled or returned
Description
1 1/2 EMT SS CONN INSULATED
- For EMT Conduit
- Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
- Concrete Tight
Specifications
Specifications
| Manufacturer Part Number |
1454 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
CP |
| Family Series |
Eaton's Crouse-Hinds series Fittings, CP Series |
| Description |
Eaton Crouse-Hinds series EMT set screw type connector, EMT, Straight, Insulated, Steel, Two tightening screws, 1-1/2 |
| Conduit/Cable Type |
EMT (Electrical Metallic Tubing) |
| Connection Type |
Set Screw |
| Angle |
Straight |
| Trade Size |
1-1/2 " |
| Hub Size |
1-1/2 " |
| Hub Type |
Male NPSM Thread |
| Grounding |
No |
| Insulated Throat |
Yes |
| Jacketed |
No |
| Material |
Steel |
| Composition |
Metallic |
| Protection Rating |
Concrete Tight |
| Hazardous Location |
No |
| Approvals |
UL |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
1454
Eaton's Crouse-Hinds series Fittings, CP Series