Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Fittings, 1451 Series Series
1454
Thomas & Betts Fittings, 1451 Series Series
1-1/4IN KNOCKOUT PLUG THERMOPLASTIC
This item cannot be canceled or returned
Description
Fittings, 1451 Series Series
1-1/4IN KNOCKOUT PLUG THERMOPLASTIC
1451 Series Series Information
Specifications
Specifications
| Manufacturer Part Number |
1454 |
| Manufacturer |
Thomas & Betts |
| Product Series |
1451 Series |
| Family Series |
Thomas & Betts Fittings, 1451 Series Series |
| Description |
1-1/4 Inch Non Metallic Knockout Plug, Thermoplastic for Use with Rigid/IMC Conduit |
| Trade Size |
1-1/4 " |
| Material |
Thermoplastic |
| Composition |
Non-Metallic |
| Hazardous Location |
No |
| Mounting |
Push-In |
| Approvals |
CSA, UL |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
1454
Thomas & Betts Fittings, 1451 Series Series